Beli nachi mata bor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.atribut:
- Material: High Speed Steel (HSS)
- MEIJI AIR COMPRESSOR MFG. Reciprocating compressor (continuous/intermittent operation switchable)Deskripsi:Switch between continuous and intermittent operation with one touch depending on the compressed air usage condition. Equipped with an Ace controller. Smooth start and stop and improved durability. No air discharge noise typical of intermittent types. Equipped with a high-efficiency two-stage compressor. Comes with a safety belt guard.*Noise levels are calculated in an anechoic chamber at 1.5m in front and fully loaded. Please refer to the safety precautions. If you do not have your own unloading tools, a separate charter fee will be charged.atribut:
- Voltage (V): Three-phase: 50Hz/200, 60Hz/200-220
- NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus)Deskripsi:This drill coated with'DLC' is suitable for high efficiency drilling of Aluminium Alloy
- NACHI Drill Bit Round SKH-9 (Mata Bor Round)atribut:
- Overall Length (mm): 100
- MACURCO Fixed Gas DetectionDeskripsi:Fixed gas detectors install in permanent locations to continuously monitor and alert personnel of specified gas concentrations in localized areas of a facility.
- NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)Deskripsi:Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
- NACHI (NACHI-FUJIKOSHI) Straight Shank Aqua REVO Drill Regular (Mata Bor Lurus)Deskripsi:Newly developed carbide base material that has both hardness and toughness.By adopting a straight blade shape, stress is dispersed and the chipping strength of corners is improved.Newly developed REVO-D coat with excellent oxidation resistance and wear resistance. Furthermore, smooth chip evacuation is achieved by ultra-smoothing processing.atribut:
- Diameter Tolerance: h7
- Helix Angle (°): 30
- Material: Carbide
- Surface Treatment: REVOD
- Tip Angle (°): 135
- Tolerance: (Shank diameter) h6
- NACHI Straight Shank G Standard Drill (Mata Bor Lurus)Deskripsi:This is a general coated drill with jobber length for long life and high efficiency drilling of standard steels up to 40HRCatribut:
- Point Angle (°): 118
- Coating: G coat
- Tolerance: h8
- DEWALT Set Mata Bor (Drill Bit Set)Deskripsi:Dewalt DT70762-QZ Drill And Screw Bit Set 85 Pcs merupakan mata bor dan mata obeng set yang kompatibel dengan TSAK untuk menampung semua set aksesori Anda di satu tempat . Packaging tangguh dapat ditumpuk bersama dan dikunci di tempatnya. Kelengkapan aksesoris :- 5 x Mata bor kayu (18 , 20 , 22 , 25 , 32 mm)- 6 x Mata bor besi (2 , 3 , 4 , 5 , 6 , 8 mm)- 5 x Mata SDS + (5.5mm x 160mm , 6mm x 160mm , 7mm x 160mm , 8mm x 160mm , 10mm x 160mm)- Mata obeng 25 mm (1 x PZ2 25 mm)- Mata obeng 25 mm (PH1 , PH2 x 4 , PH3 , PZ1 x 4 , PZ2 x 40 , PZ3 x 4 , T10 , T15 , T20 x 4 , T25 x 2 , T30 ,T40)- Mata obeng 50 mm (2 x PZ2 50 mm)- Mata obeng (1 x Nut Setter 8 mm , 1 x Nut Setter 10 mm , 1 x Compact Magnetic Drive Guide dan 6 Dividers)atribut:
- Type: Mata Bor dan Mata Obeng Set
- NACHI Straight Shank Long Drill (Mata Bor Lurus)Deskripsi:This is general HSS long drills for deep holes.
- NACHI Straight Shank Iron Work Drill Pack (Mata Bor Lurus)atribut:
- Helix Angle: standard
- Geometry of Drill Flank: Congestion
- Material: High speed high speed steel HSS
- Yamawa Tap for Pipe Taper Thread (Rc) (Mata Tap)atribut:
- Grade: 2
- Female Screw Type: Rc, PT
- Material: High speed tool steel (HSS)
- Number of Chamfered Threads: 2.5 pitchs
- Number of Flutes: 4
- Screw Type: Rc
- Standard: RC
- Tap Grade: Second grade
- Tap Type: Straight groove tap
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
Daftar Harga nachi mata bor Terbaru October 2026
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp23.900 |
| NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais) | Rp289.900 |
| NACHI Straight Shank Drill (Mata Bor Lurus) | Rp369.900 |
| NACHI Taper Shank Drill (Mata Bor Kones) | Rp419.900 |
| MEIJI AIR COMPRESSOR MFG. Reciprocating compressor (continuous/intermittent operation switchable) | Rp109.999.900 |
| NACHI Straight Shank DLC-HSS Drill Bit (Mata Bor Lurus) | Rp76.900 |
| NACHI Drill Bit Round SKH-9 (Mata Bor Round) | Rp42.900 |
| KRISBOW Mesin Slip Rol | Rp3.799.900 |
| MACURCO Fixed Gas Detection | Rp3.799.900 |
| NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus) | Rp29.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/aiP103059378-5.jpg)
/2mP101006094-2.jpg)
/gjP102408595-5.jpg)
/0cP101006012-2.jpg)
/inP114756671-1.jpg)
/P101002600-1.jpg)
/h0P101002612-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/MACURCO%20Fixed%20Gas%20Detection/ajP109463379-1.jpg)
/grP101002603-2.jpg)

%20Straight%20Shank%20Aqua%20REVO%20Drill%20Regular%20(Mata%20Bor%20Lurus)/miP111183810-1.jpg)
/09P102408009-2.jpg)
/08P101006008-2.jpg)
/h4P109128616-1.jpg)
/8sP103149316-37.jpg)
/P101005978-1.jpg)
/P102408179-1.jpg)
%20(Mata%20Tap)/i5P102807653-3.jpg)
/2hP101003089-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)